Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

All Purpose Cleaner and Deodorizer, Jug, 1 gal, Lavender

  • Mfr # 11U457

  • Zoro # G4291795


product price: $13.45
/ea
Sold in multiples of 4 for $53.80

Key Features

Container Size
1 gal
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Lavender
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11U457
Zoro #
G4291795
UPC #
605376269442
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
All Purpose Cleaner and Deodorizer
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Lavender
Primary Chemical
None
Recommended Dilution
Ready to Use
Standards
Safer Choice
Color
Purple
Surfaces for Use On
Hard Nonporous Surfaces
Flash Point
200 Degrees F
Contains
Alcohol Ethoxylate, Fragrance, Water
RTU Yield per Container
64 gal.
Cleaner Chemical Product Grouping
All Purpose Cleaners
Green Certification or Other Recognition
Safer Choice, Meets U.S. EPA Safer Product Standards
Includes Chemical
None
Net Weight
8.34 lb
VOC Content
0%
Series
No Series
NSF Rating
Not Rated
Rinse Required
Yes
Properties
Butyl Free, Nonflammable
Nonflammable
Yes
Butyl Free
Yes

Description

All Purpose Cleaner and Deodorizer, Cleaner and Deodorizer, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Lavender, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards EPA Safer Choice, Color Purple, Butyl Free Yes, VOC Content 0 Percent, Flash Point 200 Degrees F, NSF Rating Not Rated, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 8.34 lb, Properties Butyl Free, Nonflammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.