
Green Certified Bowl Cleaner, 1 qt. Unscented, 6 PK
Mfr # GS008-Q6
Zoro # G1795567
product price: $29.45
/pk 6, $4.91/eaKey Features
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
16:1
Standards
OSHA, NFPA, HMIS, GS-37
Color
Clear, Blue Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS008-Q6
Zoro #
G1795567
UPC #
-
Country of Origin
United States
Dimensions
Size
1 qt.
Details
Item
Green Certified Bowl Cleaner,1 qt.,PK6
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
16:1
Standards
OSHA, NFPA, HMIS, GS-37
Color
Clear, Blue Green
Surfaces for Use On
Sinks, Showers, Tubs, Toilets, Tile, Porcelain, Drinking Fountains, Grout And Metal Fixtures
Ready to Use/Concentrated
Concentrated
Application
Restrooms, Shower Rooms, Health Care, Manufacturing, Country Clubs, Resorts Hotels And Motels, Health Clubs, Municipalities, Kitchens, Hospitals, Nursing Homes
Description
Green Certified Bowl Cleaner,1 qt.,PK6, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.