
Power Degreaser, 1 Qt Trigger Spray Bottle, Liquid, Orange, 9 PK
Mfr # OM103-QPS9
Zoro # G1795698
product price: $50.25
/pk 9, $5.58/eaKey Features
Container Type
Trigger Spray Bottle
Size
1 Qt
Cleaner Form
Liquid
Degreaser Application
Appliances, Machinery, Equipment and Tough Carbonized Soils in Ovens
Fragrance
Fresh Lemongrass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM103-QPS9
Zoro #
G1795698
UPC #
00605376103098
Country of Origin
United States
Dimensions
Size
1 Qt
Container Size
(9) 1 qt.
Details
Item
Power Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Appliances, Machinery, Equipment and Tough Carbonized Soils in Ovens
Fragrance
Fresh Lemongrass
Color
Orange
Degreaser Container Type
Spray Bottle
Description
Green,Safe Degreaser,1 qt.,PK9, Package Quantity 9
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.