3 ft X 6 ft Pre-pleated Fan Bunting Decoration w/Stars Fade resistant Nyl-Glo fabric

  • Mfr # 483250

  • Zoro # G3398175


product price:  $51.29
/ea

Key Features

Overall Height
3 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
3 ft
Style
Canvas Header, Grommets, Red, White and Blue Strip Bunting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
483250
Zoro #
G3398175
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Height
3 ft
Width
6 ft
Overall Width
6 ft

Details

Item
US Bunting Fan
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Canvas Header, Grommets, Red, White and Blue Strip Bunting
Features
Red, White and Blue Strip Bunting
Product Type
US Bunting Fan
For Location
Indoor, Outdoor
Header Material
Canvas
Flag Type
US Bunting
Includes Header and Grommets
Header and Grommets Included
Series
Nyl-Glo(R)
Flag Material
Nylon

Description

US Bunting Fan, Indoor /Outdoor, Style Red, White and Blue Strip Bunting, Canvas Header, Grommets, Flag Height 3 ft., Flag Width 6 ft., Material Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.