Army Flag, 3x5 Ft

NYLGLO| Zoro #: G0206692| Mfr #: 439035

$25.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5 ft.
Item: Armed Forces Flag
Legend: US Army
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0206692 Mfr #: 439035
Width: 5 ft.Item: Armed Forces Flag
Legend: US ArmyMin. Flagpole Height: 25 ft.
Height: 3 ft.Indoor/Outdoor: Outdoor
Style: Anco-dyed Outdoor Flag W/header And GrommetsMaterial: Nylon
Country of Origin (subject to change): United States

Description

Armed Forces Flag, US Army, Outdoor, Style Anco-dyed Outdoor Flag W/header And Grommets, Height 3 ft., Width 5 ft., Min. Flagpole Height 25 ft., Material Nylon

Reviews