Denmark Flag, 4x6 Ft, Nylon

  • Mfr # 192191

  • Zoro # G1008411


product price: $55.59
/ea

Key Features

Legend
Denmark
Overall Height
4 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192191
Zoro #
G1008411
UPC #
00026427921919
Country of Origin
United States

Dimensions

Overall Height
4 ft
Height
4 ft
Width
6 ft
Min. Flagpole Height
25 ft
Overall Width
6 ft
Compatible Flagpole Height - Minimum
18 ft
Compatible Flagpole Height - Maximum
35 ft

Details

Legend
Denmark
Item
Denmark Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Digital Single/Reverse Image, Header and Grommets
Features
Digital Single/Reverse Image
Flag Type
Country
Subject Matter
Denmark
For Location
Indoor, Outdoor
Flag Material
Nylon
Product Type
Country Flag
Series
Nyl-Glo(R)
Includes Header and Grommets
Header and Grommets Included

Description

Foreign Nation Flag, Denmark, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Flag Height 4 ft., Flag Width 6 ft., Min. Flagpole H 25 Ft., Material 200 Denier Nylon, For Use With Flag Staff or Flag Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.