Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Episcopal Flag Set W/base, Nylon

  • Mfr # 102100

  • Zoro # G7175804


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Legend
Episcopal
Overall Height
4 ft
Indoor/Outdoor
Indoor
Material
Nylon
Height
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102100
Zoro #
G7175804
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 ft
Height
4 ft
Width
6 ft
Overall Width
6 ft

Details

Legend
Episcopal
Item
Religious Flag Set
Indoor/Outdoor
Indoor
Material
Nylon
Style
Digital Single/Reverse Image, Header and Grommets
Includes
94W Pole
Features
Sewn Design
Product Type
Flag Set
Flag Material
Nylon
Series
Nyl-Glo(R)
For Location
Indoor
Legend Type
Episcopal
Pole Material
Wood

Description

Religious Flag Set, Episcopal, Indoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft, Width 6 ft, Material Nylon, Includes 94W Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.