Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Israel Flag Set W/base, Nylon

  • Mfr # 102500

  • Zoro # G6855913


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Legend
Israel
Overall Height
4 ft
Indoor/Outdoor
Indoor
Material
Nylon
Height
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102500
Zoro #
G6855913
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 ft
Height
4 ft
Width
6 ft
Overall Width
6 ft

Details

Legend
Israel
Item
Israel Flag Set
Indoor/Outdoor
Indoor
Material
Nylon
Style
Screen Printed
Includes
94W Pole
Features
Sewn Design
Product Type
Flag Set
Legend Type
Israel
For Location
Indoor
Flag Material
Nylon
Pole Material
Wood
Series
Nyl-Glo(R)

Description

Israel Flag Set, Israel, Indoor, Style Screen Printed, Height 4 ft, Width 6 ft, Material Nylon, Includes 94W Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.