KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Netherlands Flag, 3x5 Ft, Nylon

NYLGLO| Zoro #: G1894837| Mfr #: 195990

$29.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5 ft.
Item: Country Flag
Legend: Netherlands
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1894837 Mfr #: 195990
Width: 5 ft.Item: Country Flag
Legend: NetherlandsMin. Flagpole Height: 20 ft.
Height: 3 ft.Indoor/Outdoor: Indoor, Outdoor
Style: Digital Single/Reverse Image, Header and GrommetsMaterial: Nylon
Country of Origin (subject to change): United States

Description

Country Flag, Netherlands, Indoor, Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 3 ft., Width 5 ft., Min. Flagpole Height 20 ft., Material Nylon

Reviews