Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oregon State Flag, 3x5 Ft

  • Mfr # 144460

  • Zoro # G7425302


product price: $74.89
/ea

Key Features

Legend
Oregon
Overall Height
3 ft
Indoor/Outdoor
Outdoor
Material
Nylon
Height
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144460
Zoro #
G7425302
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Height
3 ft
Width
5 ft
Min. Flagpole Height
20 ft
Compatible Flagpole Height - Minimum
18 ft
Compatible Flagpole Height - Maximum
25 ft
Overall Width
5 ft

Details

Legend
Oregon
Item
Oregon State Flag
Indoor/Outdoor
Outdoor
Material
Nylon
Style
Canvas Header, Graphic Showing Reverse on Back Side, Grommets
Features
Graphic Showing Reverse on Back Side
Header Material
Canvas
Flag Type
State
Subject Matter
Oregon
Series
Nyl-Glo(R)
Includes Header and Grommets
Header and Grommets Included
Product Type
State Flag
Flag Material
Nylon
For Location
Outdoor

Description

State Flag, Oregon, Outdoor, Style Graphic Showing Reverse on Back Side, Canvas Header, Grommets, Flag Height 3 ft., Flag Width 5 ft., Material 200 Denier Solar Max Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.