Pennsylvania Flag, 5x8 Ft, Nylon

  • Mfr # 144680

  • Zoro # G0117451


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Legend
Pennsylvania
Overall Height
5 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144680
Zoro #
G0117451
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 ft
Height
5 ft
Width
8 ft
Min. Flagpole Height
30 ft
Compatible Flagpole Height - Minimum
20 ft
Compatible Flagpole Height - Maximum
40 ft
Overall Width
8 ft

Details

Legend
Pennsylvania
Item
Pennsylvania State Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Digital Single/Reverse Image, Header and Grommets
Features
Digital Single/Reverse Image
Flag Material
Nylon
Subject Matter
Pennsylvania
For Location
Indoor, Outdoor
Product Type
State Flag
Series
Nyl-Glo(R)
Flag Type
State
Includes Header and Grommets
Header and Grommets Included

Description

State Flag, Pennsylvania, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Flag Height 5 ft., Flag Width 8 ft., Min. Flagpole H 30 Ft., Material 200 Denier Nylon, For Use With Flag Staff or Flag Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.