Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poland Flag, 3x5 Ft, Nylon

  • Mfr # 196825

  • Zoro # G0315454


product price: $28.45
/ea

Key Features

Legend
Poland
Overall Height
3 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196825
Zoro #
G0315454
UPC #
00026427968259
Country of Origin
United States

Dimensions

Overall Height
3 ft
Height
3 ft
Width
5 ft
Min. Flagpole Height
20 ft
Overall Width
5 ft
Compatible Flagpole Height - Minimum
18 ft
Compatible Flagpole Height - Maximum
25 ft

Details

Legend
Poland
Item
Poland Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Header and Grommets, Screen Printed, Single/Reverse Image
Features
Screen Printed, Single/Reverse Image
Flag Material
Nylon
Series
Nyl-Glo(R)
Includes Header and Grommets
Header and Grommets Included
For Location
Indoor, Outdoor
Flag Type
Country
Subject Matter
Poland
Product Type
Country Flag

Description

Foreign Nation Flag, Poland, Indoor/Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Flag Height 3 ft., Flag Width 5 ft., Min. Flagpole H 20 Ft., Material 200 Denier Nylon, For Use With Flag Staff or Flag Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.