Rhode Island Flag, 4x6 Ft, Nylon

  • Mfr # 144770

  • Zoro # G0116952


product price: $51.47
/ea

Key Features

Legend
Rhode Island
Overall Height
4 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144770
Zoro #
G0116952
UPC #
00026427447709
Country of Origin
United States

Dimensions

Overall Height
4 ft
Height
4 ft
Width
6 ft
Min. Flagpole Height
25 ft
Overall Width
6 ft
Compatible Flagpole Height - Minimum
18 ft
Compatible Flagpole Height - Maximum
35 ft

Details

Legend
Rhode Island
Item
Rhode Island State Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Header and Grommets, Screen Printed, Single/Reverse Image
Features
Screen Printed, Single/Reverse Image
Series
Nyl-Glo(R)
Flag Material
Nylon
Product Type
State Flag
For Location
Indoor, Outdoor
Subject Matter
Rhode Island
Includes Header and Grommets
Header and Grommets Included
Flag Type
State

Description

State Flag, Rhode Island, Indoor/Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Flag Height 4 ft., Flag Width 6 ft., Min. Flagpole H 25 Ft., Material 200 Denier Nylon, For Use With Flag Staff or Flag Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.