Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rhode Island Flag, 5x8 Ft, Nylon

  • Zoro #: G0117467
  • Mfr #: 144780

$82.41

  • Material: Nylon
  • Height: 5 ft.
  • Indoor/Outdoor: Indoor, Outdoor
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nylglo #144780 Specifications

  • Zoro #: G0117467
  • Mfr #: 144780
Material: Nylon Height: 5 ft.
Indoor/Outdoor: Indoor, Outdoor Min. Flagpole Height: 30 ft.
Item: State Flag Style: Screen Printed, Single/Reverse Image, Header and Grommets
Legend: Rhode Island Width: 8 ft.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

State Flag, Rhode Island, Indoor, Outdoor, Style Screen Printed, Single/Reverse Image, Header and Grommets, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Reviews of Nylglo #144780