State Flag, Texas, 6ftH x 10ftW, 200D Nylon

  • Mfr # 145282

  • Zoro # G8920965


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Legend
Texas
Overall Height
6 ft
Indoor/Outdoor
Outdoor
Material
200 Denier Nylon
Height
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145282
Zoro #
G8920965
UPC #
00026427452826
Country of Origin
United States

Dimensions

Overall Height
6 ft
Height
6 ft
Width
10 ft
Min. Flagpole Height
35 ft
Overall Width
10 ft
Compatible Flagpole Height - Minimum
30 ft
Compatible Flagpole Height - Maximum
40 ft

Details

Legend
Texas
Item
Texas State Flag
Indoor/Outdoor
Outdoor
Material
200 Denier Nylon
Style
Header and Grommets
Product Type
State Flag
Series
Nyl-Glo(R)
Flag Material
Nylon
For Location
Outdoor
Subject Matter
Texas
Includes Header and Grommets
Header and Grommets Included
Flag Type
State

Description

State Flag,Texas,6ftH x 10ftW,200D Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.