US Coast Guard Flag, 5x8 Ft, Nylon

  • Mfr # 1681

  • Zoro # G0206857


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Legend
US Coast Guard
Overall Height
5 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1681
Zoro #
G0206857
UPC #
00026427088087
Country of Origin
United States

Dimensions

Overall Height
5 ft
Height
5 ft
Width
8 ft
Min. Flagpole Height
30 ft
Compatible Flagpole Height - Maximum
40 ft
Compatible Flagpole Height - Minimum
20 ft
Overall Width
8 ft

Details

Legend
US Coast Guard
Item
Armed Forces Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Digital Single/Reverse Image, Header and Grommets
Features
Digital Single/Reverse Image
Product Type
Armed Forces Flag
Flag Type
Military
For Location
Indoor, Outdoor
Flag Material
Nylon
Includes Header and Grommets
Header and Grommets Included
Subject Matter
US Coast Guard
Series
Nyl-Glo(R)

Description

Armed Forces Flag, US Coast Guard, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Flag Height 5 ft., Flag Width 8 ft., Min. Flagpole H 30 Ft., Material 200 Denier Nylon, For Use With Flag Staff or Flag Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.