KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

US Flag, 15x25 Ft, Nylon

NYLGLO| Zoro #: G1005943| Mfr #: 1657

$521.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 25 ft.
Item: US Flag
Indoor/Outdoor: Outdoor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005943 Mfr #: 1657
Width: 25 ft.Item: US Flag
Indoor/Outdoor: OutdoorStyle: Appliqued Star, Sewn Strips, Fly Hem Corner Patches, , Lock Stitched
Material: NylonMin. Flagpole Height: 80 ft.
Height: 15 ft.Country of Origin (subject to change): United States

Description

US Flag, Outdoor, Style Appliqued Star, Sewn Strips, Fly Hem Corner Patches, , Lock Stitched, Height 15 ft., Width 25 ft., Min. Flagpole Height 80 ft., Material Nylon

Reviews