Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Flag, 3 x 5 Ft, Nylon

  • Mfr # 2130

  • Zoro # G2175485


product price: $35.19
/ea

Key Features

Overall Height
3 ft
Indoor/Outdoor
Outdoor
Material
Nylon
Height
3 ft
Style
Embroidered Star, Lock Stitched Fly, Sewn Stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2130
Zoro #
G2175485
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 ft
Height
3 ft
Width
5 ft
Min. Flagpole Height
20 ft
Overall Width
5 ft
Compatible Flagpole Height - Maximum
25 ft
Compatible Flagpole Height - Minimum
18 ft

Details

Item
US Flag
Indoor/Outdoor
Outdoor
Material
Nylon
Style
Embroidered Star, Lock Stitched Fly, Sewn Stripes
Features
Embroidered Stars, Lock Stitched, Sewn Stripes
Series
Nyl-Glo(R)
Product Type
US Flag
Flag Material
Nylon
For Location
Outdoor
Flag Type
Specialty

Description

US Flag, Outdoor, Style Embroidered Star, Sewn Stripes, Lock Stitched Fly, Height 3 ft., Width 5 ft., Min. Flagpole Height 20 ft., Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.