DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

US Flag, 30x50 Ft, Nylon

NYLGLO| Zoro #: G0549945| Mfr #: 1660

$2559.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 50 ft.
Item: US Flag
Min. Flagpole Height: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0549945 Mfr #: 1660
Width: 50 ft.Item: US Flag
Min. Flagpole Height: 100 ft.Height: 30 ft.
Indoor/Outdoor: OutdoorStyle: Appliqued Star, Sewn Strips, Fly Hem Corner Patches, , Lock Stitched
Material: NylonCountry of Origin (subject to change): United States

Description

US Flag, Outdoor, Style Appliqued Star, Sewn Strips, Fly Hem Corner Patches, , Lock Stitched, Height 30 ft., Width 50 ft., Min. Flagpole Height 100 ft., Material Nylon

Reviews