Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Flag, 4x6 Ft, Nylon

  • Mfr # 2140

  • Zoro # G1897427


product price: $58.59
/ea

Key Features

Overall Height
4 ft
Indoor/Outdoor
Outdoor
Material
Nylon
Height
4 ft
Style
Embroidered Star, Lock Stitched Fly, Sewn Stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2140
Zoro #
G1897427
UPC #
00026427021404
Country of Origin
United States

Dimensions

Overall Height
4 ft
Height
4 ft
Width
6 ft
Min. Flagpole Height
25 ft
Overall Width
6 ft
Compatible Flagpole Height - Minimum
18 ft
Compatible Flagpole Height - Maximum
35 ft

Details

Item
US Flag
Indoor/Outdoor
Outdoor
Material
Nylon
Style
Embroidered Star, Lock Stitched Fly, Sewn Stripes
Features
Embroidered Stars, Lock Stitched, Sewn Stripes
For Location
Outdoor
Flag Material
Nylon
Series
Nyl-Glo(R)
Flag Type
Specialty
Product Type
US Flag

Description

US Flag, Outdoor, Flag Height 4 ft., Flag Width 6 ft., Min. Flagpole H 25 Ft., Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.