US Flag, 5x8 Ft, Nylon

  • Mfr # 2150

  • Zoro # G2500023


product price: $74.99
/ea

Key Features

Overall Height
5 ft
Indoor/Outdoor
Outdoor
Material
Nylon
Height
5 ft
Style
Embroidered Star, Lock Stitched, Sewn Stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2150
Zoro #
G2500023
UPC #
799331000239
Country of Origin
United States

Dimensions

Overall Height
5 ft
Height
5 ft
Width
8 ft
Min. Flagpole Height
30 ft
Overall Width
8 ft
Compatible Flagpole Height - Maximum
40 ft
Compatible Flagpole Height - Minimum
20 ft

Details

Item
US Flag
Indoor/Outdoor
Outdoor
Material
Nylon
Style
Embroidered Star, Lock Stitched, Sewn Stripes
Features
Embroidered Stars, Lock Stitched, Sewn Stripes
Series
Nyl-Glo(R)
Flag Material
Nylon
Flag Type
Specialty
Product Type
US Flag
For Location
Outdoor

Description

US Flag, Outdoor, Style Embroidered Star, Sewn Stripes, Lock Stitched, Height 5 ft., Width 8 ft., Min. Flagpole Height 30 ft., Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.