Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Flag, 6x10 Ft, Nylon

  • Mfr # 2300

  • Zoro # G0737712


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Overall Height
6 ft
Indoor/Outdoor
Outdoor
Material
Nylon
Height
6 ft
Style
Embroidered Star, Lock Stitched, Sewn Stripes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300
Zoro #
G0737712
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft
Height
6 ft
Width
10 ft
Min. Flagpole Height
40 ft
Compatible Flagpole Height - Minimum
30 ft
Overall Width
10 ft
Compatible Flagpole Height - Maximum
40 ft

Details

Item
US Flag
Indoor/Outdoor
Outdoor
Material
Nylon
Style
Embroidered Star, Lock Stitched, Sewn Stripes
Features
Embroidered Stars, Lock Stitched, Sewn Stripes
For Location
Outdoor
Product Type
US Flag
Flag Type
Specialty
Flag Material
Nylon
Series
Nyl-Glo(R)

Description

US Flag, Outdoor, Flag Height 6 ft., Flag Width 10 ft., Min. Flagpole H 35 Ft., Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.