Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Marine Corps, 4x6 Ft, Nylon

  • Mfr # 439007

  • Zoro # G0206762


product price: $65.65
/ea

Key Features

Legend
US Marine Corps
Overall Height
4 ft
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Height
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439007
Zoro #
G0206762
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 ft
Height
4 ft
Width
6 ft
Min. Flagpole Height
25 ft
Compatible Flagpole Height - Minimum
18 ft
Compatible Flagpole Height - Maximum
35 ft
Overall Width
6 ft

Details

Legend
US Marine Corps
Item
Armed Forces Flag
Indoor/Outdoor
Indoor/Outdoor
Material
Nylon
Style
Digital Single/Reverse Image, Header and Grommets
Features
Digital Single/Reverse Image
Product Type
Armed Forces Flag
Flag Material
Nylon
Subject Matter
US Marine Corps
Flag Type
Military
For Location
Indoor, Outdoor
Series
Nyl-Glo(R)
Includes Header and Grommets
Header and Grommets Included

Description

Armed Forces Flag, US Marine Corps, Indoor/Outdoor, Style Digital Single/Reverse Image, Header and Grommets, Height 4 ft., Width 6 ft., Min. Flagpole Height 25 ft., Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.