Zoro Homepage
This item is Discontinued.
Nzxt NZXT AH-2SA30-D1 HUE 2 RGB LED Strips Accessory Kit AH-2SA30-D1

NZXT AH-2SA30-D1 HUE 2 RGB LED Strips Accessory Kit (Discontinued)

  • Mfr # AH-2SA30-D1
  • Zoro # G704018933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH-2SA30-D1
Zoro #
G704018933
UPC #
815671014016
Country of Origin
China

Details

Item - Decorative and Surface Mount Fixtures
Decorative Light
Lamp Type
LED

Description

Features
  • Instantaneous response time and lighting synchronization across accessories
  • Numerous presets, smart, audio, gaming and modes
  • Mix and match with other HUE 2 accessories in each channel based on your needs
  • Easy set-up and control with CAM intuitive interface
  • The HUE 2 LED Strip Accessory does not include the HUE 2 Lighting Controller
Includes
  • 2x 300mm LED strips, 1x 500mm Extension Cable & 500mm Connection cable
Specifications
  • LED Color: RGB
  • Output LED Quantity: 2 strips / 10 LEDs per strip
  • Dimension: 306 x 10 x 2.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.