Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nzxt NZXT CA-H510E-B1 H510 Elite USB 3.5 x 2.5 in. ATX Mid-Tower Case; Matte Black CA-H510E-B1

NZXT CA-H510E-B1 H510 Elite USB 3.5 x 2.5 in. ATX Mid-Tower Case; Matte Black (Discontinued)

  • Mfr # CA-H510E-B1
  • Zoro # G404111255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-H510E-B1
Zoro #
G404111255
UPC #
815671015105
Country of Origin
China

Description

Features
  • 3x Fan channels with Max 10W per channel output
  • 2x RGB LED channels, each support up to 4x HUE 2 addressable LED strips or 5x Aer RGB 2 fans
  • Built-in noise detection module
Specifications
  • Color: Matte Black
  • Material: SECC Steel and Tempered Glass
  • M/B Type: Mini-ITX, MicroATX, and ATX
  • Filters: All Air Intakes
  • Cable Management: 1 19-23 mm
  • GPU Clearance: Up to 381 mm
  • CPU Cooler Height: Up to 165 mm
  • Front Radiator: 60 mm
  • Rear Radiator: 60 mm
  • Drive Bays: 3 x 3.5", 3 x 2.5"
  • Weight: 34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.