This item is Discontinued.

Nzxt NZXT HF-28140-B1 Aer RGB 2 140 mm LED Case Fan for HUE 2 Powered by CAM HF-28140-B1

NZXT HF-28140-B1 Aer RGB 2 140 mm LED Case Fan for HUE 2 Powered by CAM (Discontinued)

  • Mfr # HF-28140-B1
  • Zoro # G204049857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF-28140-B1
Zoro #
G204049857
UPC #
815671014474
Country of Origin
China

Description

Features
  • Aer RGB 2140 mm LED Case Fan for HUE 2 Powered by CAM
  • RGB illuminated (8 LEDs)
  • LED control
Specifications
  • Revolutions: 500-1500rpm
  • Air flow: 29.7-89.1m/h
  • Air Pressure: 0.15-1.35mmH2O
  • Volume: 22-33dB(A)
  • Fan bearing: Hydrodynamic Slide bearing (FDB)
  • Connector: 4-Pin PWM
  • Voltage Range: 12V
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.