This item is Discontinued.

Nzxt NZXT RL-KRZ73-01 360 mm Kraken Z73 Aio Liquid Cooler with LCD Display RL-KRZ73-01

NZXT RL-KRZ73-01 360 mm Kraken Z73 Aio Liquid Cooler with LCD Display (Discontinued)

  • Mfr # RL-KRZ73-01
  • Zoro # G903881529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RL-KRZ73-01
Zoro #
G903881529
UPC #
815671015303
Country of Origin
China

Description

NZXT Kraken Z73 RL-KRZ73-01A360mm AIO liquid cooler with LCD Display

Features
  • New performance engineered pump
  • Individually addressable RGB and infinite mirror design
  • CAM Powered for complete software control
  • Includes Aer P radiatoroptimized fan
  • Advanced lighting modes for a fully dynamic lighting experience
  • Reinforced, extended tubing for increased durability
Socket Type:
  • Intel: ALGA 2066/ 2011-3/ 2011/ 1366/ 1156/ 1155/ 1151/ 1150
  • AMD: Socket AM4/ FM2+/ FM2/ FM1/ AM3+/ AM3/ AM2+/ AM2
Control Modes:
  • Fan: ASilent / Performance / Custom / Manual
  • Pump: ASilent / Performance / Custom / Manual
LED Modes:
  • Preset Modes: AFixed, Breathing, Fading, Marquee, Covering Marquee, Pulse, Spectrum Wave, Alternating, Tai Chi, Water Cooler, Loading
Fan:
  • Model: Aer P140
  • Speed: 500~1,800 + 300 RPM
  • Noise Level: 21-38 dBA
  • Number of Fans: 2
Specifications
  • Pump Speed: 800 - 2800 + 300 RPM
  • Material: Aluminum, copper, plastic, ultra-low evaporation rubber, nylon sleeving
  • RAM Height Clearance: 55mm
  • Radiator Dimension: 121 x 394 x 27 mm
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.