
60" Mop and Broom Handles, 1" Dia, Yellow, Fiberglass
Mfr # CB965166
Zoro # G4596013
product price: $94.59
/pk 6, $15.77/ea
Free Shipping & Returns
Key Features
Handle Length
60"
Handle Material
Fiberglass
Handle Diameter
1"
Length
60"
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB965166
Zoro #
G4596013
UPC #
10072627965168
Country of Origin
United States
Dimensions
Handle Length
60"
Handle Diameter
1"
Length
60"
Details
Handle Material
Fiberglass
Item
Mop and Broom Handles
Color
Yellow
Material
Fiberglass
Weight
8.998 lbs
Description
O-CedarĀ® Commercial Quick-Change Mop Handle, 60", Fiberglass, Yellow, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.