Zoro Homepage

61" Aluminum Threaded Handle, Silver, 1/Each

  • Mfr # SQSC424

  • Zoro # G0925287


product price: $73.89
/ea

Key Features

Handle Material
Wood
Handle Length
60 in
Handle Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQSC424
Zoro #
G0925287
UPC #
841436066037
Country of Origin
United States

Dimensions

Handle Length
60 in

Details

Item
Tapered Wood Handle
Handle Material
Wood
Handle Color
Tan

Description

The O-Cedar SQSC424 61" Aluminum Threaded Handle is a durable and flexible tool. It is made from aluminum and anodized for strength. This handle has a hang-up hole and fluted finish that ensures it will not bend or break under pressure. With its ergonomic grip, the handle provides a comfortable hold as you push the squeegee across the floor. The O-Cedar SQSC424 61" Aluminum Threaded Handle makes mopping easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.