Shop O-CEDAR
See all product information
Create Account
Bi-Level Floor Scrub Brush, Red Polypropylene Bristles, 10" Brush, 54" Black Metal Handle, 6PK
Mfr # 6615
Zoro # G723332478
product price:Â $184.99
/pk 6, $30.83/ea
Free Shipping & Returns
Key Features
Brush Length
10 in
Bristle Material
Polypropylene
Handle Material
Metal
Bristle Color
Red
Handle Length
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6615
- Zoro #
- G723332478
- UPC #
- 72627066158
- Country of Origin
- Canada
Dimensions
- Brush Length
- 10 in
- Handle Length
- 54 in
Details
- Bristle Material
- Polypropylene
- Item
- Scrub Brush
- Handle Material
- Metal
- Bristle Color
- Red
- Handle Color
- Black
- Color
- Black
Description
Convenient split shape allows for dual positioning, letting you scrub baseboards and floors with one stroke. Curved head works to effectively scrub corners. Heavy-duty hygienic non-absorbent beige plastic block will not crack, warp, or mildew. Washable red polypro bristles prevent the spread of germs. Flared ends allow for easy scrubbing. Molded-in squeegee for water control. Long, metal threaded handle makes cleaning easy and swivel hang cap makes storage a snap.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.