
EZWring RinseClean Spin Mop System, Blue/White Microfiber Head, Up to 51in Adj. Red/Gray Handle (Discontinued)
- Mfr # 168534EA
- Zoro # G915620765
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
168534EA
Zoro #
G915620765
UPC #
810020411829
Country of Origin
United States
Dimensions
Handle Length
Up to 51"
Details
Application
Floor Maintenance
Mop Head Color
Blue/White
For Use With
O-CedarĀ® RinseClean Refill FHD172092PK
Handle Color
Red/Gray
Handle Material
Plastic
Mop Head Material
Microfiber
Includes
Spin Mop; Handle; Bucket System
Mop End Type
Microfiber Spin Mop
Description
Revolutionize your cleaning routine with the O-Cedar EasyWring RinseClean Spin Mop - experience clean water every rinse. Featuring an innovative 2-tank bucket system that separates clean and dirty water, you can enjoy consistently fresh water and even cleaner floors. Thanks to the foot-activated pedal, hands-free wringing and powerful microfiber mop head, it removes over 99% of bacteria using just water. A complete game-changer in mopping.
- 2-tank bucket system separates the clean water from the dirty for truly clean floors.
- Foot-activated pedal and built-in bucket wringer allow for hands-free wringing and controlled water release.
- Machine washable microfiber mop head refill removes over 99% of bacteria with just water.
- Smaller triangle-shaped mop frame for superior cleaning in tight spaces, plus pivoting handle for great maneuverability.
- Textured telescopic handle extends to 51" with mop head attached.
- Safe for all hard floors, including hardwood, tile, vinyl, laminate, linoleum and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.