
EZWring Spin Mop System, White Microfiber Head, Up to 51in Adjustable Red/Gray Handle (Discontinued)
- Mfr # 148473EA
- Zoro # G115620770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148473EA
Zoro #
G115620770
UPC #
41785998151
Country of Origin
United States
Dimensions
Handle Length
Up to 51"
Details
Handle Color
Red/Gray
Mop End Type
Microfiber Spin Mop
Handle Material
Plastic
For Use With
O-CedarĀ® Spin Mop Refill FHD172385CT, FHD172385PK, Deep Clean Refill FHD170500CT, FHD17500EA
Application
Floor Maintenance
Mop Head Color
White
Mop Head Material
Microfiber
Includes
Spin Mop; Handle; Bucket System
Description
Achieve an easy and deeper floor cleaning with the O-Cedar EasyWring Spin Mop & Bucket System. This easy-to-use system features a foot-activated pedal and built-in bucket wringer that allow for hands-free wringing and controlled water release. You control how wet you want your mop to be. Complete with a telescopic handle, and microfiber mop head, the multi-purpose system removes over 99% of bacteria with just water and is great for cleaning all hardwood flooring.
- Foot-activated pedal and built-in wringer allow for hands-free wringing and controlled water release.
- Microfiber mop removes dirt, grime and over 99% of bacteria with water.
- Machine washable and reusable mop head refill.
- Quickly and easily mop in corners and under furniture with the unique triangle shaped mop and pivoting handle.
- Textured telescopic handle extends to 51 inches with mop head attached.
- Safe for all hard floor surfaces, including hardwood, tile, laminate, linoleum, vinyl and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.