Shop O-CEDAR
See all product information
Create Account
H2Pro 16 in. W Mop with Bucket
- Mfr # 175765
- Zoro # G622433689
product price:Â
$
97.39
/ea
Key Features
Mop Head Material
Microfiber
Handle Length
51.18 in
Handle Material
Steel
Head Width
16 in
Color
Black/Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 175765
- Zoro #
- G622433689
- UPC #
- 810020414684
- Country of Origin
- Thailand
- Mop Head Material
- Microfiber
- Handle Material
- Steel
- Item
- Mop with Bucket
- Color
- Black/Red
Description
Compact two-tank bucket has a detachable water tank. While the clean water is contained in a detachable and easy to refill water tank, the dirty water is wrung from the pad and stored at the bottom of the bucket in a separate chamber.