Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MaxiRough Floor Squeegee Curved Blade 23.5" W

  • Mfr # CLN554-CVB

  • Zoro # G606603664


product price: $43.00
/ea

Key Features

Material
Frame: Aluminum|Blade: Rubber
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN554-CVB
Zoro #
G606603664
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
23.5"

Details

Material
Frame: Aluminum|Blade: Rubber
Color
Black/Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.