Zoro Homepage

MaxiRough Tool Organizer 20.25" W

  • Mfr # CLN552

  • Zoro # G106603669


product price: $48.00
/ea

Key Features

Material
Base: Aluminum|Brackets: Plastic|Tension Bands: Rubber
Color
Black/Silver
Width
20.25"
Includes
2 - Mounting Dowels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN552
Zoro #
G106603669
UPC #
-
Country of Origin
Sweden

Dimensions

Width
20.25"

Details

Item
MaxiRough Tool Organizer 20.25" W
Material
Base: Aluminum|Brackets: Plastic|Tension Bands: Rubber
Color
Black/Silver
Includes
2 - Mounting Dowels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.