Zoro Homepage

One Sweep Broom with Dustpan, 53.88in Handle, Red/Black/Gray

  • Mfr # 175073EA

  • Zoro # G615620751


product price: $13.65
/ea

Key Features

Bristle Material
Plastic
Bristle Color
Black/Gray
Handle Color
Red
Broom Handle Material
Plastic
Broom Handle Diameter
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175073EA
Zoro #
G615620751
UPC #
41785998700
Country of Origin
United States

Dimensions

Broom Handle Diameter
1"
Broom Handle Length
48"

Details

Bristle Material
Plastic
Bristle Color
Black/Gray
Handle Color
Red
Broom Handle Material
Plastic

Description

Featuring a sleek angular design, the broom effortlessly tackles corner cleaning and other hard-to-reach areas of the home. Its strong Memory Bristles with Dual Bristle Technology resist bending and hold their shape to remove over 99% of dirt and dust in one sweep. Plus, the broom is suitable for both indoor and outdoor use to get the whole job done.


  • Removes over 99% of dirt & dust in one sweep.
  • Angled design for superior corner cleaning.
  • Memory Bristles resist bending and hold their shape.
  • Flare-Tip Technology captures fine dust and hair.
  • Dual bristle technology thoroughly captures and pulls dirt.
  • Firm black bristles thoroughly pull dirt from corners.
  • Semi-soft grey bristles capture and move dirt effectively.
  • For indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.