Zoro Homepage

Out PWR ANG Broom

  • Mfr # 168215

  • Zoro # G908175081


product price: $18.35
/ea
Sold in multiples of 4 for $73.40

Key Features

Bristle Color
Black
Bristle Type
Dual-bristle
Bristle Material
Recycled Plastic Bottles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168215
Zoro #
G908175081
UPC #
41785998670
Country of Origin
United States

Details

Item
Angle Broom
Bristle Color
Black
Bristle Type
Dual-bristle
Bristle Material
Recycled Plastic Bottles

Description

Outdoor Power Angle Broom, Durable Bristles Sweep Heavy Wet Debris, Bristle Fiber Made From Recycled Plastic Bottles, Angled To Sweep Hard To Reach Areas, Foam Comfort Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.