
PowerCorner Pet Pro Broom and Step-On Dust Pan, 48in Handle, Red/Black/Gray
Mfr # 168020EA
Zoro # G215621202
product price: $17.49
/eaKey Features
Bristle Length
Various
Bristle Material
Recycled Plastic
Bristle Color
Black/Gray
Handle Color
Red
Broom Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
168020EA
Zoro #
G215621202
UPC #
810020411614
Country of Origin
United States
Dimensions
Bristle Length
Various
Broom Handle Diameter
1"
Broom Handle Length
48"
Details
Bristle Material
Recycled Plastic
Bristle Color
Black/Gray
Handle Color
Red
Broom Handle Material
Plastic
Description
The PowerCorner Pet Pro Broom with Step-On Dust Pan makes keeping up with hair and fur shed a breeze. It's also great for barber shops, beauty salons and any floor surface that needs extra sweeping power! Made from recycled materials, it is designed to clean and collect fur and hair in a single sweep. Includes an advanced step-on dust pan that seals to the floor for hands-free debris pickup, and integrated cleaning combs to remove 3x more hair.
- Cleaning combs on step-on dust pan remove 3x more hair for hands-free cleaning.
- Dual-bristle technology with firm black bristles that pull dirt from corners and semi-soft bristles that capture and move dirt effectively.
- Large broom head covers more surface area.
- Dust pan lip seals to the floor for easy, hands-free debris pickup.
- Dust pan anti-static technology releases dirt into trash with one tap.
- Made from recycled plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.