Zoro Homepage

ProMist MAX Spray Mop, Red/White/Gray Microfiber Head, 48in Red/Black/Gray Plastic Handle

  • Mfr # 173563EA

  • Zoro # G715620750


product price: $35.59
/ea

Key Features

Mop Head Color
Red/White/Gray
Handle Color
Red/Black/Gray
Mop End Type
Microfiber Flat Mop
Mop Head Material
Microfiber
Handle Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173563EA
Zoro #
G715620750
UPC #
41785998403
Country of Origin
United States

Dimensions

Handle Length
48 in

Details

Mop Head Color
Red/White/Gray
Handle Color
Red/Black/Gray
Mop End Type
Microfiber Flat Mop
Mop Head Material
Microfiber
Handle Material
Plastic
Application
Floor Maintenance
For Use With
O-Cedar® Refills 1753579CT, 1753579EA
Mop Style
Microfiber Flat Mop
Item
Wet Mops

Description

Elevate your floor cleaning game with the unrivaled ProMist MAX Microfiber Spray Mop-the #1 choice for quick cleaning and less waste. The O-Cedar ProMist MAX includes a reusable and machine washable microfiber mop pad that removes dirt and over 99% of bacteria using just water or a mere two teaspoons of your preferred cleaning solution. With a battery-free trigger, effortlessly control the water dispensed with each spray. Plus, the double-sided mop pad ensures speedy cleaning, saving you time and money.


  • Double-sided microfiber mop head flips 180° for fast and easy floor cleaning.
  • Washable and reusable microfiber pad removes dirt and 99% of bacteria with just water.
  • Scrub zone tackles tough stuck-on messes.
  • 20 oz refillable bottle so you can choose your own solution (only two teaspoons needed).
  • Clip on cup for accurate measuring of solution.
  • Comfort grip handle and trigger to easily control the amount of spray while cleaning.
  • No batteries needed.
  • Great for all hard floors, including hardwood, laminate, wood, tile and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.