Scrunge Non-Scratch Scrub Sponge - 4.2in Width x 2.6in Depth x 4.2in Length, 8PK
- Mfr # 169431
- Zoro # G023365633
product price:Â
$
3.75
/pk of 8, $0.47/ea
Sold in multiples of 3Â pks for
$11.25
Key Features
Length
4.2 in
Thickness
2.6 in
Color
Green, Blue
Features
Resists Odors, Non-scratching, Medium Duty, Long Lasting, Dishwasher Safe
Material
Synthetic Fiber, Cellulose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 169431
- Zoro #
- G023365633
- UPC #
- 41785998106
- Country of Origin
- United States
Dimensions
- Length
- 4.2 in
- Thickness
- 2.6 in
- Width
- 4.2 in
Details
- Color
- Green, Blue
- Features
- Resists Odors, Non-scratching, Medium Duty, Long Lasting, Dishwasher Safe
- Material
- Synthetic Fiber, Cellulose
- Application
- Scrubbing, Cleaning, Cookware, Countertop
- Item
- Scrub Sponge
Description
Scrunge Non-Scratch Scrub Sponge - 4.2in Width x 2.6in Depth x 4.2in Length - 2 / Pack - Cellulose, Synthetic Fiber - Multi, Blue, Green, 8PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.