1-1/2 in 90-Degree Insulated Liquidtight Connector, Steel
- Mfr # 4QS-4150
- Zoro # G823397230
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Material
Malleable Iron
For Use With
Liquidtight Connector, Liquidtight Flexible Metallic Conduit
Type
45 Deg
Trade Size
1-1/2 in
Standards
UL 514B, CSA C22.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4QS-4150
- Zoro #
- G823397230
- UPC #
- 68785512076
- Country of Origin
- China
- Material
- Malleable Iron
- For Use With
- Liquidtight Connector, Liquidtight Flexible Metallic Conduit
- Type
- 45 Deg
- Standards
- UL 514B, CSA C22.2
Dimensions
- Trade Size
- 1-1/2 in
Description
1-1/2 in, Zinc Plated, Malleable Iron, Tapered Threaded Male, 45D, Liquid Tight Flexible Conduit Connector with Locknut and Sealing Ring
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.