2-1/2 in Aluminum Type A Rigid Conduit Threaded Hub
- Mfr # A-250
- Zoro # G823397582
product price:Â
$
11.99
/ea
Key Features
Material
Extruded Electro Tin Plated Aluminum Alloy
Standards
UL (Canada and US)
Type
1-Barrel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-250
- Zoro #
- G823397582
- UPC #
- 78312600318
- Country of Origin
- United States
Details
- Material
- Extruded Electro Tin Plated Aluminum Alloy
- Standards
- UL (Canada and US)
- Type
- 1-Barrel
Description
2 in L, 5/16 in Stud, 6 AWG Stranded to 250 MCM, Extruded Electro Tin Plated Aluminum Alloy, 1-Conductor, 1-Hole, 1-Barrel, Dual Rated, Mechanical Lug
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.