Shop O-Z/GEDNEY
See all product information
Create Account
6 in Rigid Conduit Insulated Grounding Bushing, 10PK
- Mfr # CNN-600
- Zoro # G723397224
product price:Â
$
154.99
/pk of 10, $15.50/ea
Free Shipping & Returns
Key Features
Trade Size
2 in
Material
Die Cast Zinc
For Use With
Rigid Conduit
Overall Length
1.15 in
Standards
UL 514B, CSA C22.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CNN-600
- Zoro #
- G723397224
- UPC #
- 68785594905
- Country of Origin
- India
Dimensions
- Trade Size
- 2 in
- Overall Length
- 1.15 in
- Pipe Dia. (In.)
- 2.55 in
Details
- Material
- Die Cast Zinc
- For Use With
- Rigid Conduit
- Standards
- UL 514B, CSA C22.2
- Type
- Threaded Male/Hex Head
Description
2 in x 1.15 in, Die-Cast Zinc, Non-Insulated Throat, Hex Head, Threaded Male, IMC/Rigid Conduit Bushed Nipple
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.