
Bushings/Knockout Seals/Locknuts 5BOX
Mfr # A-350
Zoro # G416524746
product price: $16.99
/eaKey Features
For Use With
Rigid/IMC Conduit
Trade Size
3-1/2 in
Type
Female Threaded
Series
A
Material
Thermoset Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-350
Zoro #
G416524746
UPC #
10781400000000
Country of Origin
Mexico
Dimensions
Trade Size
3-1/2 in
Height (In.)
7/8 in
Diameter
4-5/8 in
Details
For Use With
Rigid/IMC Conduit
Type
Female Threaded
Series
A
Material
Thermoset Phenolic
Temp. Rating
150 Deg C
Throat Type
Thermoset Phenolic Insulated
Standards
UL, CSA
Description
3-1/2in, Thermoset Phenolic Insulated Throat, Threaded Female, Type A, IMC/Rigid Conduit Bushing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.