Zoro Homepage

Conduit Bodies

  • Mfr # T17-SA

  • Zoro # G921855458


product price: $27.49
/ea

Key Features

Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
T
Hub Size
1/2 in
Standards
UL 514B, CSA 22.2
Conduit Outlet Body Hub Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T17-SA
Zoro #
G921855458
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1/2 in

Details

Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Style
T
Standards
UL 514B, CSA 22.2
Conduit Outlet Body Hub Style
Threaded

Description

1/2in Hub, Threaded, Copper-Free Aluminum, Form 7, 3-Hub, T-Type, Rigid Conduit Body

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.