
Conduit Fitting Connector, Liquid-Tight, Iron, Electro Zinc Plated
Mfr # 4Q-450L
Zoro # G315499152
product price: $17.39
/pk 10, $1.74/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Iron
Finish
Electro Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4Q-450L
Zoro #
G315499152
UPC #
30783126618335
Country of Origin
Mexico
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Iron
Finish
Electro Zinc Plated
Description
1/2'', Zinc Electroplated Malleable Iron, Non-Insulated Throat, Grounding, 45D Male, Liquidtight Flexible Conduit Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.