Zoro Homepage

Conduit Fitting Hub, Threaded, Die Cast Zinc, Gray

  • Mfr # LR-50

  • Zoro # G215382592


product price: $17.15
/pk 10, $1.71/ea

Key Features

Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Die Cast Zinc
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR-50
Zoro #
G215382592
UPC #
78312638760
Country of Origin
India

Details

Item
Conduit Fitting
Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Die Cast Zinc
Color
Gray

Description

1/2'' Hub, Gray, Die-Cast Copper-Free Aluminum, 2-Hub, Threaded, 90D, Right Side Opening, Type LR, IMC/Rigid Conduit Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.