
Condulets & Unilets
Mfr # C37SA
Zoro # G721853128
product price: $15.59
/eaKey Features
Conduit Outlet Body Hub Style
Threaded (IMC/Rigid)
Conduit Outlet Body Style
C
Conduit Outlet Body Material
Aluminum
Hub Size
1 in
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C37SA
Zoro #
G721853128
UPC #
-
Country of Origin
Mexico
Dimensions
Hub Size
1 in
Details
Conduit Outlet Body Hub Style
Threaded (IMC/Rigid)
Conduit Outlet Body Style
C
Conduit Outlet Body Material
Aluminum
Standards
UL, CSA
Description
1in Hub, Electrostatically Applied Powder Coated Copper-Free Aluminum, Form 7, 2-Hub, Threaded Installation, C-Type, Conduit Body
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.