Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condulets & Unilets

  • Mfr # LB-75

  • Zoro # G621849573


product price: $5.65
/ea

Key Features

Hub Size
3/4 in
Standards
UL
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
LB
Conduit Outlet Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB-75
Zoro #
G621849573
UPC #
78312632775
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in

Details

Standards
UL
Conduit Outlet Body Hub Style
Threaded
Conduit Outlet Body Style
LB
Conduit Outlet Body Material
Aluminum

Description

3/4in Hub, Gray Die-Cast Copper-Free Aluminum, LB-Type, Threaded, Conduit Body

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.