Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
O-Z/Gedney Condulets & Unilets LB87SA

Condulets & Unilets (Discontinued)

  • Mfr # LB87SA
  • Zoro # G621853754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB87SA
Zoro #
G621853754
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3 in

Details

Conduit Outlet Body Material
Aluminum
Conduit Outlet Body Hub Style
Threaded (IMC/Rigid)
Conduit Outlet Body Style
LB
Standards
UL, CSA

Description

3in Hub, Electrostatically Applied Powder Coated Copper-Free Aluminum, Form 7, 2-Hub, Threaded Installation, LB-Type, Conduit Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.